Danger Tag, Electrical Hazard, Cardstock, 7 in H x 4 in W, Black, Red, White, Rectangle, 100 PK

  • Mfr # 86704

  • Zoro # G5461732


product price: $65.59
/pk 100, $0.66/ea

Key Features

Material
Cardstock
Color
Black, Red, White
Height
7 in
Width
4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86704
Zoro #
G5461732
UPC #
754473867041
Country of Origin
United States

Dimensions

Height
7 in
Width
4 in
Hole Size
3/8 in
Thickness
0.01 in

Details

Material
Cardstock
Item
Danger Tag
Color
Black, Red, White
Tag Shape
Rectangle
Language
English
Background Color
White
Header Legend Color
White
Legend Style
Text
Tie Material
Cotton
Shape
Rectangular
Subject Matter
Electrical Hazard
Write on Surface
Yes
Legend/Background Color
Black, Red/White
Header Background Color
Black, Red, White
Legend
220 Volts
Legend Color
White
Tag Subject
Electrical Hazard
Reverse Side Legend
Do Not Remove This Tag Remarks___
Header
Danger
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
No. of Ties Included
100
Tag Material
Cardstock
Indoor/Outdoor Usage
Indoor Only
Includes
(100) String Fasteners
Legend Same on Both Sides
No
Tag Color
Black, Red, White
Number of Tags
100
Moisture Resistant
No
Self-Laminating
No
Safety Tag Legend - Back Side
Do Not Remove This Tag Remarks:
Fastener Type
Cotton String
Safety Tag Package Style
Pack
Serialization
Not Serialized
Corrosion Resistant
No
Chemical Resistant
No
Sign Legend
220 Volts Signed By: Date:
UV Resistant
No
Grommet Material
No Grommet
Glow In The Dark
No
Maximum Service Temperature
194 Degrees F
Sign Header -Back Side
Danger
Printed Language
English
No. of Fasteners Included
100
Sign Header
Danger
Ruled
Ruled
Minimum Service Temperature
-40 Degrees F

Description

Danger Tag, Subject Matter Electrical Hazard, Sign Legend 220 Volts Signed By: Date:, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Danger, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.