Danger Tag, Electrical Hazard, Cardstock, 7 in H x 4 in W, Black, Red, White, Rectangle, 100 PK
Mfr # 86705
Zoro # G5461766
product price: $65.99
/pk 100, $0.66/eaKey Features
Material
Cardstock
Color
Black, Red, White
Height
7 in
Width
4 in
Tag Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
86705
Zoro #
G5461766
UPC #
754473867058
Country of Origin
United States
Dimensions
Height
7 in
Width
4 in
Hole Size
3/8 in
Thickness
0.01 in
Description
Danger Tag, Subject Matter Electrical Hazard, Sign Legend 440 Volts Signed By: Date:, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Danger, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.