Zoro Homepage

Danger Tag, Electrical Hazard, Polyester, 5 3/4 in H x 3 in W, Black, Red, White, Rectangle, 10 PK

  • Mfr # 86421

  • Zoro # G9512404


product price: $25.15
/pk 10, $2.51/ea

Key Features

Material
Polyester
Color
Black, Red, White
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86421
Zoro #
G9512404
UPC #
754473864217
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.025 in

Details

Material
Polyester
Color
Black, Red, White
Tag Shape
Rectangle
Shape
Rectangular
Header Legend Color
White
Includes
(10) Nylon Ties
Tag Color
Black, Red, White
Legend/Background Color
Black, Red/White
Tie Material
Nylon
Grommet Material
Metal
Header
Danger
Tag Subject
Electrical Hazard
Legend Style
Text
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
No. of Ties Included
10
Reverse Side Legend
Do Not Remove This Tag Remarks___
Legend Same on Both Sides
No
Background Color
White
Tag Material
Polyester
Subject Matter
Electrical Hazard
Legend
440 Volts
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Legend Color
White
Item
Danger Tag
Write on Surface
Yes
Withstand Pull Force
50 lbf
Header Background Color
Black, Red, White
Sign Legend
440 Volts Signed By: Date:
No. of Fasteners Included
10
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Sign Header -Back Side
Danger
Ruled
Ruled
Sign Header
Danger
Fastener Type
Cable Tie
Maximum Service Temperature
175 Degrees F
Serialization
Not Serialized
Self-Laminating
No
Corrosion Resistant
Yes
Features
Matte Finish
Safety Tag Package Style
Pack
Moisture Resistant
No
Printed Language
English
Chemical Resistant
Yes
Safety Tag Legend - Back Side
Do Not Remove This Tag Remarks:
Number of Tags
10
Glow In The Dark
No

Description

Danger Tag, Subject Matter Electrical Hazard, Sign Legend 440 Volts Signed By: Date:, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Danger, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.