Zoro Homepage

Danger Tag, Electrical Hazard, Polyester, 5 3/4 in H x 3 in W, Black, Red, White, Rectangle, 10 PK

  • Mfr # 86423

  • Zoro # G9513594


product price: $30.49
/pk 10, $3.05/ea

Key Features

Material
Polyester
Color
Black, Red, White
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86423
Zoro #
G9513594
UPC #
754473864231
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.025 in

Details

Material
Polyester
Color
Black, Red, White
Tag Shape
Rectangle
Tag Color
Black, Red, White
Grommet Material
Metal
Tag Subject
Electrical Hazard
Header Legend Color
White
Shape
Rectangular
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Write on Surface
Yes
Header
Danger
Tag Material
Polyester
Legend Style
Symbol and Text
Legend Same on Both Sides
No
Background Color
White
Legend Color
White
Language
English
Tie Material
Nylon
Item
Danger Tag
Includes
(10) Nylon Ties
Legend
High Voltage
Withstand Pull Force
50 lbf
Reverse Side Legend
Do Not Remove This Tag Remarks___
No. of Ties Included
10
Subject Matter
Electrical Hazard
Legend/Background Color
Black, Red/White
Indoor/Outdoor Usage
Indoor/Outdoor
Safety Tag Legend - Back Side
Do Not Remove This Tag Remarks:
Sign Legend
High Voltage Signed By: Date:
Printed Language
English
Sign Header
Danger
No. of Fasteners Included
10
Fastener Type
Cable Tie
Self-Laminating
No
Ruled
Ruled
Maximum Service Temperature
175 Degrees F
Moisture Resistant
No
Serialization
Not Serialized
Safety Tag Package Style
Pack
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Features
Matte Finish
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Header -Back Side
Danger
Number of Tags
10
Chemical Resistant
Yes

Description

Danger Tag, Subject Matter Electrical Hazard, Sign Legend High Voltage Signed By: Date:, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Danger, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.