Zoro Homepage

Danger Tag, Electrical Hazard, Polyester, 5 3/4 in H x 3 in W, Black, Red, White, Rectangle, 10 PK

  • Mfr # 86528

  • Zoro # G6050107


product price: $16.91
/pk 10, $1.69/ea

Key Features

Material
Polyester
Color
Black, Red, White
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86528
Zoro #
G6050107
UPC #
754473865283
Country of Origin
Mexico

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.01 in

Details

Material
Polyester
Item
Danger Tag
Color
Black, Red, White
Tag Shape
Rectangle
Legend/Background Color
Black, Red/White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Legend Same on Both Sides
No
Tag Material
Polyester
Header Legend Color
White
Withstand Pull Force
75 lbf
Tie Material
Nylon
Language
English
Includes
(10) Nylon Ties
Legend
DO NOT THROW SWITCH MEN AT WORK ON CIRCUIT SIGNED BY: DATE:
Write on Surface
Yes
Tag Subject
Electrical Hazard
Legend Style
Text
Tag Color
Black, Red, White
Header
Danger
Subject Matter
Electrical Hazard
Header Background Color
Black, Red, White
Reverse Side Legend
Do Not Remove This Tag Remarks___
Legend Color
White
Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Rectangular
Grommet Material
Metal
No. of Ties Included
10
Printed Language
English
Safety Tag Legend - Back Side
Do Not Remove This Tag Remarks:
Minimum Service Temperature
-40 Degrees F
No. of Fasteners Included
10
Sign Legend
Do Not Throw Switch Men At Work On Circuit Signed By: Date:
Corrosion Resistant
Yes
Fastener Type
Cable Tie
Maximum Service Temperature
212 Degrees F
Moisture Resistant
No
Number of Tags
10
Serialization
Not Serialized
Chemical Resistant
Yes
UV Resistant
No
Safety Tag Package Style
Pack
Glow In The Dark
No
Sign Header -Back Side
Danger
Self-Laminating
No
Ruled
Ruled
Sign Header
Danger

Description

Danger Tag, Subject Matter Electrical Hazard, Sign Legend Do Not Throw Switch Men At Work On Circuit Signed By: Date:, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Danger, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.