Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Tag, Electrical Hazard, Polyester, 7 in H x 4 in W, Black, Red, White, Rectangle, 10 PK

  • Mfr # 86595

  • Zoro # G9514592


product price: $18.69
/pk 10, $1.87/ea

Key Features

Material
Polyester
Color
Black, Red, White
Height
7 in
Width
4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86595
Zoro #
G9514592
UPC #
754473865955
Country of Origin
United States

Dimensions

Height
7 in
Width
4 in
Hole Size
3/8 in
Thickness
0.01 in

Details

Material
Polyester
Color
Black, Red, White
Tag Shape
Rectangle
No. of Ties Included
10
Grommet Material
Metal
Tag Subject
Electrical Hazard
Legend Same on Both Sides
No
Header
Danger
Tie Material
Nylon
Legend Color
White
Subject Matter
Electrical Hazard
Tag Material
Polyester
Reverse Side Legend
Do Not Remove This Tag Remarks___
Tag Color
Black, Red, White
Legend/Background Color
Black, Red/White
Legend
440 Volts
Shape
Rectangular
Includes
(10) Nylon Ties
Header Background Color
Black, Red, White
Legend Style
Text
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
Yes
Item
Danger Tag
Background Color
White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Header Legend Color
White
Withstand Pull Force
75 lbf
Fastener Type
Cable Tie
Maximum Service Temperature
212 Degrees F
Printed Language
English
Self-Laminating
No
Safety Tag Package Style
Pack
No. of Fasteners Included
10
Glow In The Dark
No
Number of Tags
10
Corrosion Resistant
Yes
Chemical Resistant
Yes
Sign Header -Back Side
Danger
UV Resistant
No
Moisture Resistant
No
Minimum Service Temperature
-40 Degrees F
Safety Tag Legend - Back Side
Do Not Remove This Tag Remarks:
Serialization
Not Serialized
Ruled
Ruled
Sign Header
Danger
Sign Legend
440 Volts Signed By: Date:

Description

Danger Tag, Subject Matter Electrical Hazard, Sign Legend 440 Volts Signed By: Date:, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Danger, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.