Danger Tag, Hot, Cardstock, 7 in H x 4 in W, Black, Red, White, Rectangle, 100 PK

  • Mfr # 86695

  • Zoro # G704847021


product price:  $66.15
/pk 100, $0.66/ea

Key Features

Material
Cardstock
Color
Black, Red, White
Height
7 in
Width
4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86695
Zoro #
G704847021
UPC #
754473866952
Country of Origin
United States

Dimensions

Height
7 in
Width
4 in
Hole Size
3/8 in
Thickness
0.01 in

Details

Item
Danger Tag
Material
Cardstock
Color
Black, Red, White
Tag Shape
Rectangle
Minimum Service Temperature
-40 Degrees F
Moisture Resistant
No
Legend Same on Both Sides
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Legend
Hot
UV Resistant
No
Safety Tag Package Style
Pack
Fastener Type
Cotton String
Tag Subject
Hot Work
Number of Tags
100
Subject Matter
Hot
Reverse Side Legend
Do Not Remove This Tag Remarks___
Background Color
White
Sign Header -Back Side
Danger
Tie Material
Cotton
No. of Ties Included
100
Header Background Color
Black, Red, White
Tag Color
Black, Red, White
Sign Header
Danger
Printed Language
English
Indoor/Outdoor Usage
Indoor Only
Includes
(100) String Fasteners
Maximum Service Temperature
194 Degrees F
Glow In The Dark
No
Sign Legend
Hot Signed By: Date:
Tag Material
Cardstock
Shape
Rectangular
Serialization
Not Serialized
Grommet Material
No Grommet
Legend Style
Symbol and Text
Write on Surface
Yes
No. of Fasteners Included
100
Legend Color
White
Corrosion Resistant
No
Ruled
Ruled
Legend/Background Color
Black, Red/White
Language
English
Safety Tag Legend - Back Side
Do Not Remove This Tag Remarks:
Header Legend Color
White
Header
Danger
Chemical Resistant
No
Self-Laminating
No

Description

Danger Tag, Subject Matter Hot, Sign Legend Hot Signed By: Date:, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Danger, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.