Zoro Homepage

Danger Tag, Hot, Polyester, 7 in H x 4 in W, Black, Red, White, Rectangle, 10 PK

  • Mfr # 86483

  • Zoro # G904994860


product price: $30.25
/pk 10, $3.03/ea

Key Features

Material
Polyester
Color
Black, Red, White
Height
7 in
Width
4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86483
Zoro #
G904994860
UPC #
754473864835
Country of Origin
United States

Dimensions

Height
7 in
Width
4 in
Hole Size
3/8 in
Thickness
0.025 in

Details

Item
Danger Tag
Material
Polyester
Color
Black, Red, White
Tag Shape
Rectangle
Moisture Resistant
No
Maximum Service Temperature
175 Degrees F
Minimum Service Temperature
-40 Degrees F
Legend Color
White
Safety Tag Legend - Back Side
Do Not Remove This Tag Remarks:
Sign Header
Danger
UV Resistant
No
Legend
Hot
Self-Laminating
No
Shape
Rectangular
Glow In The Dark
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Header
Danger
Header Legend Color
White
No. of Fasteners Included
10
Subject Matter
Hot
Header Background Color
Black, Red, White
Chemical Resistant
Yes
Number of Tags
10
Legend/Background Color
Black, Red/White
Tag Color
Black, Red, White
Sign Legend
Hot Signed By: Date:
Safety Tag Package Style
Pack
Legend Same on Both Sides
No
Legend Style
Symbol and Text
Background Color
White
Language
English
Ruled
Ruled
Reverse Side Legend
Do Not Remove This Tag Remarks___
Tag Material
Polyester
Grommet Material
Metal
Includes
(10) Nylon Ties
Tag Subject
Hot Work
Tie Material
Nylon
Features
Matte Finish
Write on Surface
Yes
Sign Header -Back Side
Danger
Fastener Type
Cable Tie
Serialization
Not Serialized
Printed Language
English
Withstand Pull Force
50 lbf
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
No. of Ties Included
10

Description

Danger Tag, Subject Matter Hot, Sign Legend Hot Signed By: Date:, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Danger, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.