Zoro Homepage

Danger Tag, Hot, Polyester, 7 in H x 4 in W, Black, Red, White, Rectangle, 10 PK

  • Mfr # 86596

  • Zoro # G504847023


product price: $18.39
/pk 10, $1.84/ea

Key Features

Material
Polyester
Color
Black, Red, White
Height
7 in
Width
4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86596
Zoro #
G504847023
UPC #
754473865962
Country of Origin
United States

Dimensions

Height
7 in
Width
4 in
Thickness
0.01 in
Hole Size
3/8 in

Details

Material
Polyester
Item
Danger Tag
Color
Black, Red, White
Tag Shape
Rectangle
Tag Material
Polyester
Withstand Pull Force
75 lbf
No. of Fasteners Included
10
Legend Style
Symbol and Text
Header Legend Color
White
Minimum Service Temperature
-40 Degrees F
Background Color
White
Tag Subject
Hot Work
Number of Tags
10
Legend Color
White
Sign Legend
Hot Signed By: Date:
Safety Tag Legend - Back Side
Do Not Remove This Tag Remarks:
Header
Danger
Reverse Side Legend
Do Not Remove This Tag Remarks___
Subject Matter
Hot
No. of Ties Included
10
UV Resistant
No
Maximum Service Temperature
212 Degrees F
Header Background Color
Black, Red, White
Legend/Background Color
Black, Red/White
Legend Same on Both Sides
No
Write on Surface
Yes
Moisture Resistant
No
Glow In The Dark
No
Tag Color
Black, Red, White
Fastener Type
Cable Tie
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Includes
(10) Nylon Ties
Sign Header
Danger
Grommet Material
Metal
Shape
Rectangular
Corrosion Resistant
Yes
Legend
Hot
Ruled
Ruled
Printed Language
English
Language
English
Safety Tag Package Style
Pack
Sign Header -Back Side
Danger
Chemical Resistant
Yes
Serialization
Not Serialized
Tie Material
Nylon
Self-Laminating
No

Description

Danger Tag, Subject Matter Hot, Sign Legend Hot Signed By: Date:, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Danger, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.