Zoro Homepage

Danger Tag, Information, Polyester, 5 3/4 in H x 3 in W, Black, Red, White, Rectangle, 25 PK

  • Mfr # 132425

  • Zoro # G5526202


product price: $60.65
/pk 25, $2.43/ea

Key Features

Material
Polyester
Color
Black, Red, White
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132425
Zoro #
G5526202
UPC #
754473845131
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0098 in
Overall Width
3 in
Overall Height
5 3/4 in
Hole Diameter
3/8 in

Details

Material
Polyester
Color
Black, Red, White
Tag Shape
Rectangle
Language
English
Tag Material
Polyester
Tag Color
Black, Red, White
Standards
OSHA
Write on Surface
Yes
Legend Same on Both Sides
No
Includes
(25) Nylon Ties
No. of Ties Included
25
Legend/Background Color
Black, Red/White
Indoor/Outdoor Usage
Indoor/Outdoor
Header Legend Color
White
Background Color
Black, Red, White
Item
Danger Tag
Header Background Color
Black/Red/White
Legend Color
Black/Red
Legend
Do Not Remove Blind Purpose: Name: Date:
Tag Subject
Plumbing/Valves
Shape
Rectangle
Reverse Side Legend
Do Not Remove Tag
Header
Danger
Subject Matter
Information
Legend Style
Text
Grommet Material
Metal
No. of Fasteners Included
25
Printed Language
English
UV Resistant
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
Number of Tags
25
Serialization
Not Serialized
Safety Tag Package Style
Pack
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
212 Degrees F
Glow In The Dark
No
Moisture Resistant
No
Fastener Type
Cable Tie
Sign Header -Back Side
Danger
Ruled
Ruled
Self-Laminating
No
Sign Legend
Do Not Remove Blind Purpose: Name: Date:
Safety Tag Legend - Back Side
Do Not Remove This Tag! Remarks:
Withstand Pull Force
75 lbf
Sign Header
Danger
Tie Material
Nylon
Sign Background Color
White
Sign Material
Polyester
Header Text Color
White
Sign Out Sections
Date, Name, Purpose, Remarks
For Use With
General Equipment
For Location
Outdoor
Legend Type
Text
Front Side Legend
DO NOT REMOVE BLIND PURPOSE___NAME___DATE___
Mount Type
Nylon Ties
Number of Printed Sides
2
Resistance Properties
Abrasion Resistant, Chemical Resistant
Write-On Surface
Yes
Includes Ties
Yes
Maximum Pull Force
75 lbf
Signage Type
Tag
Minimum Temperature
-40 Degrees F
Maximum Temperature
212 Degrees F

Description

Danger Tag, Front Side Legend DO NOT REMOVE BLIND PURPOSE___NAME___DATE___, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Do Not Remove Tag, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Name, Purpose, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With General Equipment, Grommet Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.