Zoro Homepage

Danger Tag, Information, Polyester, 5 3/4 in H x 3 in W, Black, Red, White, Rectangle, 25 PK

  • Mfr # 65347

  • Zoro # G5742012


product price: $44.45
/pk 25, $1.78/ea

Key Features

Material
Polyester
Color
Black, Red, White
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65347
Zoro #
G5742012
UPC #
754473653477
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.01 in

Details

Material
Polyester
Color
Black, Red, White
Tag Shape
Rectangle
Header Legend Color
White
No. of Ties Included
25
Includes
(25) Nylon Fasteners
Legend Same on Both Sides
No
Indoor/Outdoor Usage
Indoor/Outdoor
Tag Color
Black, Red, White
Background Color
White
Legend Color
White
Withstand Pull Force
50 lbf
Item
Danger Tag
Legend
Signed by, Date
Legend/Background Color
Black, Red/White
Reverse Side Legend
Do Not Remove This Tag Remarks___
Tag Subject
Accident Prevention
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Language
English
Header Background Color
Black, Red, White
Header
Danger
Legend Style
Text
Tag Material
Polyester
Tie Material
Nylon
Grommet Material
No Grommet
Write on Surface
Yes
Shape
Rectangular
Subject Matter
Information
Corrosion Resistant
Yes
Safety Tag Legend - Back Side
Do Not Remove This Tag Remarks:
Self-Laminating
No
Minimum Service Temperature
-40 Degrees F
Safety Tag Package Style
Pack
UV Resistant
No
Number of Tags
25
Ruled
Ruled
Fastener Type
Cable Tie
Sign Header
Danger
Chemical Resistant
Yes
Maximum Service Temperature
212 Degrees F
Printed Language
English
Sign Legend
Signed By: Date:
No. of Fasteners Included
25
Moisture Resistant
No
Glow In The Dark
No
Serialization
Not Serialized
Sign Header -Back Side
Danger

Description

Danger Tag, Subject Matter Information, Sign Legend Signed By: Date:, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Danger, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.