Danger Tag, Keep Clear, Cardstock, 5 3/4 in H x 3 in W, Black, Red, White, Rectangle, 100 PK
Mfr # 86639
Zoro # G5461811
product price:Â $60.99
/pk 100, $0.61/eaKey Features
Material
Cardstock
Color
Black, Red, White
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
86639
Zoro #
G5461811
UPC #
754473866396
Country of Origin
United States
Dimensions
Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.01 in
Description
Danger Tag, Subject Matter Keep Clear, Sign Legend Stand Clear! Automatic Or Remote Controlled Equipment May Start Up Without Warning, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Danger, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.