Danger Tag, Keep Clear, Polyester, 5 3/4 in H x 3 in W, Black, Red, White, Rectangle, 10 PK
Mfr # 86527
Zoro # G2295006
product price: $19.25
/pk 10, $1.93/eaKey Features
Material
Polyester
Color
Black, Red, White
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86527
Zoro #
G2295006
UPC #
754473865276
Country of Origin
United States
Dimensions
Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.01 in
Description
Danger Tag, Subject Matter Keep Clear, Sign Legend Pinch Point Stay Clear Signed By: Date:, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Danger, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.