Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Tag, Keep Clear, Polyester, 7 in H x 4 in W, Black, Red, White, Rectangle, 10 PK

  • Mfr # 86469

  • Zoro # G5461802


product price: $29.49
/pk 10, $2.95/ea

Key Features

Material
Polyester
Color
Black, Red, White
Height
7 in
Width
4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86469
Zoro #
G5461802
UPC #
754473864699
Country of Origin
United States

Dimensions

Height
7 in
Width
4 in
Hole Size
3/8 in
Thickness
0.025 in

Details

Item
Danger Tag
Material
Polyester
Color
Black, Red, White
Tag Shape
Rectangle
Tag Material
Polyester
Write on Surface
Yes
Legend
Pinch Point, Stay Clear
Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Grommet Material
Metal
Header
Danger
Tie Material
Nylon
Legend Color
White
Subject Matter
Keep Clear
Shape
Rectangular
Header Legend Color
White
Language
English
Withstand Pull Force
50 lbf
No. of Ties Included
10
Tag Color
Black, Red, White
Legend Same on Both Sides
No
Includes
(10) Nylon Ties
Legend Style
Text
Reverse Side Legend
Do Not Remove This Tag Remarks___
Tag Subject
Accident Prevention
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Header Background Color
Black, Red, White
Legend/Background Color
Black, Red/White
Self-Laminating
No
Safety Tag Package Style
Pack
Printed Language
English
Corrosion Resistant
Yes
Sign Header -Back Side
Danger
Ruled
Ruled
Sign Legend
Pinch Point Stay Clear Signed By: Date:
Glow In The Dark
No
UV Resistant
No
Number of Tags
10
Features
Matte Finish
Safety Tag Legend - Back Side
Do Not Remove This Tag Remarks:
Sign Header
Danger
Fastener Type
Cable Tie
Moisture Resistant
No
Serialization
Not Serialized
Maximum Service Temperature
175 Degrees F
Chemical Resistant
Yes
No. of Fasteners Included
10
Minimum Service Temperature
-40 Degrees F

Description

Danger Tag, Subject Matter Keep Clear, Sign Legend Pinch Point Stay Clear Signed By: Date:, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Danger, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.