Shop BRADY
See all product information
Create Account
Danger Tag LIVE WIRE SIGNED BY___DATE___ Polyester 5.75 H x 3 W BK/RD/WH 25/PK, 25PK
- Mfr # 76205
- Zoro # G222966013
product price:Â
$
51.29
/pk of 25, $2.05/ea
Key Features
Width
3 in
Thickness
0.0098 in
Sign Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 76205
- Zoro #
- G222966013
- UPC #
- 754473762056
- Country of Origin
- United States
- Sign Material
- Polyester
- Sign Background Color
- Black, Red on White
- Item
- Tag
Dimensions
- Width
- 3 in
- Thickness
- 0.0098 in
Description
Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHAfts 50 lb pull force requirement for Tagout devices. Textured write-on surface allows for authorized signatures, dates and other special instructions. Withstands moisture, grease and dirt. Stays legible longer than cardstock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.