Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Tag, Lockout Tagout, Polyester, 5 3/4 in H x 3 in W, Black, Red, White, Rectangle, 10 PK

  • Mfr # 86550

  • Zoro # G005380081


product price: $17.38
/pk 10, $1.74/ea

Key Features

Material
Polyester
Color
Black, Red, White
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86550
Zoro #
G005380081
UPC #
754473865504
Country of Origin
Mexico

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.01 in

Details

Material
Polyester
Color
Black, Red, White
Tag Shape
Rectangle
Withstand Pull Force
75 lbf
Shape
Rectangular
Safety Tag Package Style
Pack
Sign Header
Danger
Fastener Type
Cable Tie
Legend/Background Color
Black, Red/White
Serialization
Not Serialized
Glow In The Dark
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Item
Danger Tag
Chemical Resistant
Yes
Tag Color
Black, Red, White
Sign Legend
Defective Equipment Do Not Use Until Removed Remarks: Signed By: Date:
Safety Tag Legend - Back Side
Do Not Remove This Tag Remarks:
Tie Material
Nylon
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header -Back Side
Danger
Header Legend Color
White
No. of Fasteners Included
10
No. of Ties Included
10
Subject Matter
Lockout Tagout
Reverse Side Legend
Do Not Remove This Tag Remarks___
Write on Surface
Yes
Header
Danger
Legend
DEFECTIVE EQUIPMENT DO NOT USE UNTIL REMOVED REMARKS: SIGNED BY: DATE:
Number of Tags
10
Includes
(10) Nylon Ties
Self-Laminating
No
Grommet Material
Metal
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Tag Subject
Out of Service/Order
Legend Same on Both Sides
No
Ruled
Ruled
Language
English
Moisture Resistant
No
Printed Language
English
Legend Color
White
Maximum Service Temperature
212 Degrees F
Legend Style
Text
Background Color
White
Header Background Color
Black, Red, White
Tag Material
Polyester
UV Resistant
No

Description

Danger Tag, Subject Matter Lockout Tagout, Sign Legend Defective Equipment Do Not Use Until Removed Remarks: Signed By: Date:, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Danger, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.