Zoro Homepage

Danger Tag, Lockout Tagout, Polyester, 7 in H x 4 in W, Black, Red, White, Rectangle, 10 PK

  • Mfr # 86475

  • Zoro # G4909825


product price: $31.79
/pk 10, $3.18/ea

Key Features

Material
Polyester
Color
Black, Red, White
Height
7 in
Width
4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86475
Zoro #
G4909825
UPC #
754473864750
Country of Origin
United States

Dimensions

Height
7 in
Width
4 in
Hole Size
3/8 in
Thickness
0.025 in

Details

Material
Polyester
Color
Black, Red, White
Tag Shape
Rectangle
Legend Color
White
Subject Matter
Lockout Tagout
Withstand Pull Force
50 lbf
Tag Subject
Out of Service/Order
Item
Danger Tag
Reverse Side Legend
Do Not Remove This Tag Remarks___
Background Color
White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Header Background Color
Black, Red, White
Language
English
Legend Same on Both Sides
No
Indoor/Outdoor Usage
Indoor/Outdoor
Header Legend Color
White
Header
Danger
No. of Ties Included
10
Tag Color
Black, Red, White
Write on Surface
Yes
Legend
Do Not Use Reason Tagged -Equipment Defective Parts Missing Work Incomplete Dirty Other
Legend/Background Color
Black, Red/White
Shape
Rectangular
Tag Material
Polyester
Grommet Material
Metal
Includes
(10) Nylon Ties
Legend Style
Text
Tie Material
Nylon
No. of Fasteners Included
10
Safety Tag Legend - Back Side
Do Not Remove This Tag Remarks:
Sign Legend
Do Not Use Reason Tagged: *Equipment Defective *Parts Missing *Work Incomplete *Dirty *Other Signed By: Date:
Number of Tags
10
Corrosion Resistant
Yes
Serialization
Not Serialized
UV Resistant
No
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Fastener Type
Cable Tie
Moisture Resistant
No
Ruled
Ruled
Features
Matte Finish
Printed Language
English
Glow In The Dark
No
Sign Header -Back Side
Danger
Safety Tag Package Style
Pack
Self-Laminating
No
Sign Header
Danger
Maximum Service Temperature
175 Degrees F

Description

Danger Tag, Subject Matter Lockout Tagout, Sign Legend Do Not Use Reason Tagged: *Equipment Defective *Parts Missing *Work Incomplete *Dirty *Other Signed By: Date:, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Danger, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.