Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Tag, Polyester, 5 1/2 in H x 3 in W, Black/Red on White, 25 PK

  • Mfr # 65506

  • Zoro # G705934942


product price: $56.69
/pk 25, $2.27/ea

Key Features

Header
Danger
Hole Size
3/8 in
Header Legend Color
White
Reverse Side Legend
This Energy Source is Locked Out
Standards
RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65506
Zoro #
G705934942
UPC #
754473655068
Country of Origin
United States

Dimensions

Hole Size
3/8 in
Width
3 in
Height
5 1/2 in
Thickness
0.0252 in
Hole Diameter
3/8 in
Overall Width
3 in
Overall Height
5 3/4 in

Details

Header
Danger
Header Legend Color
White
Reverse Side Legend
This Energy Source is Locked Out
Standards
RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Background Color
White
Laminated
Yes
Item
Danger Tag
No. of Ties Included
25
Legend Color
Black/Red
Header Background Color
Black/Red/White
Grommet Material
Metal
Shape
Rectangle
Legend/Background Color
Black, Red/White
Legend Style
Text
Includes
(25) Nylon Ties
Legend
Do Not Open This Lock/Tag May Only Be Removed By
Withstand Pull Force
50 lb
Material
Polyester
Write on Surface
Yes
Tie Material
Nylon
Write-On Surface
Yes
Number of Printed Sides
2
Sign Material
Heavy Duty Polyester
Header Text Color
White
For Location
Indoor, Outdoor
Resistance Properties
Abrasion Resistant, Chemical Resistant, Cold Resistant, Grease Resistant, Heat Resistant, Oil Resistant, Water Resistant
Maximum Pull Force
50 lbf
Includes Ties
Yes
Mount Type
Nylon Ties
Minimum Temperature
-40 Degrees F
Front Side Legend
Do Not Remove Tag
Sign Out Sections
Date, Name, Remarks
Signage Type
Tag
Language
English
Sign Background Color
White
Maximum Temperature
176 Degrees F
Legend Type
Text
For Use With
Tagout Device
Color
Black/Red on White

Description

Danger Tag, Front Side Legend Do Not Remove Tag, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Heavy Duty Polyester, Sign Out Sections Date, Name, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, For Use With Tagout Device, Grommet Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.