Zoro Homepage

Danger Tag, Polyester, 5 1/2 in H x 3 in W, Rectangle, 25 PK

  • Mfr # 65515

  • Zoro # G805909512


product price: $56.69
/pk 25, $2.27/ea

Key Features

Material
Polyester
Height
5 1/2 in
Width
3 in
Tag Shape
Rectangle
Grommet Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65515
Zoro #
G805909512
UPC #
754473655150
Country of Origin
Mexico

Dimensions

Height
5 1/2 in
Width
3 in
Thickness
0.0252 in
Hole Size
3/8 in
Overall Height
5 3/4 in
Overall Width
3 in
Hole Diameter
3/8 in

Description

Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Heavy Duty Polyester, Sign Out Sections Date, Job, Name, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, For Use With Tagout Device, Grommet Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.