Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Tag, Polyester, 5 1/2 in H x 3 in W, Rectangle, 25 PK

  • Mfr # 65521

  • Zoro # G305947908


product price: $56.69
/pk 25, $2.27/ea

Key Features

Material
Polyester
Height
5 1/2 in
Width
3 in
Tag Shape
Rectangle
Legend
Do Not Operate Maintenance Department This Lock/Tag May Only Be Removed By
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65521
Zoro #
G305947908
UPC #
754473655211
Country of Origin
Mexico

Dimensions

Height
5 1/2 in
Width
3 in
Thickness
0.0252 in
Hole Size
3/8 in
Overall Width
3 in
Overall Height
5 3/4 in
Hole Diameter
3/8 in

Details

Material
Polyester
Tag Shape
Rectangle
Legend
Do Not Operate Maintenance Department This Lock/Tag May Only Be Removed By
Shape
Rectangle
Reverse Side Legend
This Energy Source is Locked Out
Laminated
Yes
Grommet Material
Metal
Header Background Color
Black/Red/White
Legend Color
Black/Red
Legend Style
Text
Header Legend Color
White
Header
Danger
Tie Material
Nylon
Standards
RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Background Color
White
Write on Surface
Yes
Withstand Pull Force
80 lb
Item
Danger Tag
Includes
(25) Nylon Ties
Legend/Background Color
Black, Red/White
Language
English
Sign Material
Heavy Duty Polyester
Sign Background Color
White
Printed Language
English
Minimum Temperature
-40 Degrees F
Legend Type
Text
Maximum Pull Force
50 lbf
Write-On Surface
Yes
Includes Ties
Yes
For Location
Indoor, Outdoor
For Use With
Tagout Device
Signage Type
Tag
Resistance Properties
Abrasion Resistant, Chemical Resistant, Cold Resistant, Grease Resistant, Heat Resistant, Oil Resistant, Water Resistant
Header Text Color
White
Number of Printed Sides
2
Sign Out Sections
Date, Name, Remarks
Front Side Legend
Danger Do Not Operate
Maximum Temperature
176 Degrees F
Mount Type
Nylon Ties

Description

Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Heavy Duty Polyester, Sign Out Sections Date, Name, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, For Use With Tagout Device, Grommet Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.