Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Tag, Polyester, 5 1/2 in H x 3 in W, Rectangle, 25 PK

  • Mfr # 66057

  • Zoro # G5725711


product price: $40.59
/pk 25, $1.62/ea

Key Features

Material
Polyester
Height
5 1/2 in
Width
3 in
Tag Shape
Rectangle
Withstand Pull Force
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66057
Zoro #
G5725711
UPC #
754473660574
Country of Origin
Mexico

Dimensions

Height
5 1/2 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0098 in
Overall Height
5 3/4 in
Overall Width
3 in
Hole Diameter
3/8 in

Details

Material
Polyester
Item
Danger Tag
Tag Shape
Rectangle
Withstand Pull Force
50 lb
Shape
Rectangle
Standards
OSHA, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Legend/Background Color
Black/Red/White
Header Background Color
Black/Red/White
Background Color
White
Tie Material
Nylon
No. of Ties Included
25
Header
Danger
Write on Surface
Yes
Includes
(25) Nylon Ties
Laminated
Yes
Grommet Material
Metal
Header Legend Color
White
Legend Color
Black/Red
Legend Style
Text
Reverse Side Legend
This Energy Source is Locked Out
Legend
Do Not Start
Sign Background Color
White
Language
English
Sign Material
Polyester
Printed Language
English
Front Side Legend
Do Not Remove Tag
Resistance Properties
Abrasion Resistant, Chemical Resistant
Maximum Temperature
212 Degrees F
For Location
Outdoor
Signage Type
Tag
Legend Type
Text
Includes Ties
Yes
Sign Out Sections
Remarks
Maximum Pull Force
75 lbf
Header Text Color
White
Mount Type
Nylon Ties
Number of Printed Sides
2
Write-On Surface
Yes
Minimum Temperature
-40 Degrees F
For Use With
Tagout Device

Description

Danger Tag, Front Side Legend Do Not Remove Tag, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Polyester, Sign Out Sections Remarks, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Tagout Device, Grommet Material Metal, Header Background Color Black/Red/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.