Zoro Homepage

Danger Tag, Polyester, 5 3/4 in H x 3 in W, Black/Red on White, Rectangle, 25 PK

  • Mfr # 66052

  • Zoro # G6216156


product price: $40.58
/pk 25, $1.62/ea

Key Features

Material
Polyester
Color
Black/Red on White
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66052
Zoro #
G6216156
UPC #
754473660529
Country of Origin
Mexico

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0098 in
Overall Height
5 3/4 in
Overall Width
3 in
Hole Diameter
3/8 in

Details

Item
Danger Tag
Material
Polyester
Color
Black/Red on White
Tag Shape
Rectangle
Shape
Rectangle
Includes
(25) Nylon Ties
Legend
Do Not Operate This Lock/Tag May Only Be Removed By
Legend Color
Black/Red
Reverse Side Legend
This Energy Source is Locked Out
Legend Style
Text
Header Legend Color
White
Grommet Material
Metal
Background Color
White
Write on Surface
Yes
Header
Danger
No. of Ties Included
25
Withstand Pull Force
50 lb
Header Background Color
Black/Red/White
Tie Material
Nylon
Laminated
Yes
Standards
OSHA, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Legend/Background Color
Black, Red/White
Sign Material
Polyester
Language
English
Sign Background Color
White
Printed Language
English
Maximum Temperature
212 Degrees F
Signage Type
Tag
Mount Type
Nylon Ties
Includes Ties
Yes
Maximum Pull Force
75 lbf
Header Text Color
White
Write-On Surface
Yes
Front Side Legend
Danger Do Not Operate
Legend Type
Text
Sign Out Sections
Date, Name, Remarks
Resistance Properties
Abrasion Resistant, Chemical Resistant
Minimum Temperature
-40 Degrees F
Number of Printed Sides
2
For Location
Outdoor
For Use With
Tagout Device

Description

Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Name, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Tagout Device, Grommet Material Metal, Header Background Color Black/Red/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.