Zoro Homepage

Danger Tag, Polyester, 5 3/4 in H x 3 in W, Black/Red on White, Rectangle, 25 PK

  • Mfr # 66054

  • Zoro # G6167612


product price: $40.58
/pk 25, $1.62/ea

Key Features

Material
Polyester
Color
Black/Red on White
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66054
Zoro #
G6167612
UPC #
754473660543
Country of Origin
Mexico

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0098 in
Overall Width
3 in
Overall Height
5 3/4 in
Hole Diameter
3/8 in

Details

Material
Polyester
Color
Black/Red on White
Tag Shape
Rectangle
Item
Danger Tag
Background Color
White
Header Background Color
Black/Red/White
Legend Color
Black/Red
Header
Danger
Grommet Material
Metal
Tie Material
Nylon
Legend
Do Not Operate Maintenance Department This Lock/Tag May Only Be Removed By
Includes
(25) Nylon Ties
Header Legend Color
White
No. of Ties Included
25
Legend Style
Text
Withstand Pull Force
50 lb
Standards
OSHA, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Shape
Rectangle
Write on Surface
Yes
Legend/Background Color
Black, Red/White
Reverse Side Legend
This Energy Source is Locked Out
Laminated
Yes
Sign Background Color
White
Printed Language
English
Sign Material
Polyester
Language
English
Front Side Legend
Danger Do Not Operate
Signage Type
Tag
For Use With
Tagout Device
Sign Out Sections
Date, Name, Remarks
Legend Type
Text
Minimum Temperature
-40 Degrees F
Write-On Surface
Yes
Maximum Pull Force
75 lbf
Header Text Color
White
Resistance Properties
Abrasion Resistant, Chemical Resistant
Maximum Temperature
212 Degrees F
Mount Type
Nylon Ties
Number of Printed Sides
2
Includes Ties
Yes
For Location
Outdoor

Description

Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Name, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Tagout Device, Grommet Material Metal, Header Background Color Black/Red/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.