Zoro Homepage

Danger Tag, Polyester, 5 3/4 in H x 3 in W, Black/Red on White, Rectangle, 25 PK

  • Mfr # 66055

  • Zoro # G5486801


product price: $40.58
/pk 25, $1.62/ea

Key Features

Material
Polyester
Color
Black/Red on White
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66055
Zoro #
G5486801
UPC #
754473660550
Country of Origin
Mexico

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0098 in
Overall Width
3 in
Overall Height
5 3/4 in
Hole Diameter
3/8 in

Details

Material
Polyester
Color
Black/Red on White
Tag Shape
Rectangle
Legend Color
Black/Red
Tie Material
Nylon
Header
Danger
Withstand Pull Force
50 lb
Shape
Rectangle
Includes
(25) Nylon Ties
Laminated
Yes
Standards
OSHA, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Item
Danger Tag
Write on Surface
Yes
Reverse Side Legend
This Energy Source is Locked Out
Grommet Material
Metal
No. of Ties Included
25
Legend
Do Not Operate Electricians At Work This Lock/Tag May Only Be Removed By
Background Color
White
Header Background Color
Black/Red/White
Header Legend Color
White
Legend/Background Color
Black, Red/White
Legend Style
Text
Printed Language
English
Sign Background Color
White
Sign Material
Polyester
Language
English
Maximum Temperature
212 Degrees F
For Use With
Tagout Device
Mount Type
Nylon Ties
Legend Type
Text
Header Text Color
White
Sign Out Sections
Remarks
Front Side Legend
Danger Do Not Operate
Signage Type
Tag
Minimum Temperature
-40 Degrees F
Maximum Pull Force
75 lbf
Write-On Surface
Yes
For Location
Outdoor
Number of Printed Sides
2
Includes Ties
Yes
Resistance Properties
Abrasion Resistant, Chemical Resistant

Description

Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Polyester, Sign Out Sections Remarks, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Tagout Device, Grommet Material Metal, Header Background Color Black/Red/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.