Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Tag, Polyester, 5 3/4 in H x 3 in W, Rectangle, 25 PK

  • Mfr # 50266

  • Zoro # G9394804


product price: $40.58
/pk 25, $1.62/ea

Key Features

Material
Polyester
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
Header
Danger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50266
Zoro #
G9394804
UPC #
754473502669
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0098 in
Overall Width
3 in
Overall Height
5 3/4 in
Hole Diameter
3/8 in

Details

Material
Polyester
Tag Shape
Rectangle
Header
Danger
Legend/Background Color
Black/Red on White
Shape
Rectangle
Header Legend Color
White
Header Background Color
Black/Red/White
Reverse Side Legend
This Energy Source is Locked Out
Includes
(25) Nylon Ties
Laminated
Yes
Standards
OSHA
Write on Surface
Yes
Legend Color
Black/Red
Legend
Do Not Close This Lock/Tag May Only Be Removed By: Etc.
Legend Style
Text
No. of Ties Included
25
Background Color
White
Item
Danger Tag
Tie Material
Nylon
Grommet Material
Brass
Sign Material
Polyester
Sign Background Color
White
Printed Language
English
Language
English
For Location
Outdoor
Write-On Surface
Yes
Mount Type
Nylon Ties
Maximum Pull Force
75 lbf
Signage Type
Tag
Legend Type
Text
Includes Ties
Yes
Resistance Properties
Abrasion Resistant, Chemical Resistant
Header Text Color
White
Minimum Temperature
-40 Degrees F
Sign Out Sections
Remarks
Maximum Temperature
212 Degrees F
For Use With
Lockout Tagout
Front Side Legend
Do Not Remove Tag
Number of Printed Sides
2

Description

Danger Tag, Front Side Legend Do Not Remove Tag, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Polyester, Sign Out Sections Remarks, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Lockout Tagout, Grommet Material Brass, Header Background Color Black/Red/White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.