
DANGER Tag Polyester 5.5 in H x 2.875 in W Black, Red on White 25/RL
Mfr # 12885
Zoro # G515723194
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Indoor/Outdoor Usage
Outdoor
Label Color
Black, Red on White
Width
2.875 in
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12885
Zoro #
G515723194
UPC #
754473128852
Country of Origin
United States
Dimensions
Width
2.875 in
Details
Indoor/Outdoor Usage
Outdoor
Label Color
Black, Red on White
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant
Label Finish
Matte
Label Material
Polyester
Description
Polyester Film B-841 is a laser, inkjet and dot matrix printable polyester film ideal for make-it-yourself sign, label and tag creation. Pre-printed headers result in multicolor header signs using a single, black print pass. Printable polyester film features a clear 2 mil polyester overlaminate for added durability. Good resistance to most common chemicals, oils and water. Average outdoor durability of 1-2 years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.