
Danger Tag Polyester 5.75 in H x 3 in W White 250/RL
Mfr # THT-288-851-FRMT3
Zoro # G715723345
product price: $639.99
/ea
Free Shipping & Returns
Key Features
Indoor/Outdoor Usage
Outdoor Use
Label Color
White
Width
3 in
Printer Series Compatibility
BRADYPRINTER PR Plus Series Label Printer
Label Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-288-851-FRMT3
Zoro #
G715723345
UPC #
754473543549
Country of Origin
United States
Dimensions
Width
3 in
Details
Indoor/Outdoor Usage
Outdoor Use
Label Color
White
Printer Series Compatibility
BRADYPRINTER PR Plus Series Label Printer
Label Material
Polyester
Description
Economy Polyester B-851 tags are perfect for marking on-the-spot warnings of dangerous conditions. Printable Danger tags improve isolation planning by allowing you to trace point location and permit by linking back to the data on the tag. Tags exceed OSHA's 50 lb. pull force requirement for tagout devices. Textured write-on surface allows for authorized signatures, dates and other special instructions. Withstands moisture, grease and dirt. A ribbon is required to print this material. Use Part Number R6202.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.