
Danger Tag Polyester 6 in H x 3.875 in W White 250/RL
Mfr # THT-283-851-FRMT1
Zoro # G615723223
product price: $639.99
/ea
Free Shipping & Returns
Key Features
Indoor/Outdoor Usage
Outdoor Use
Label Color
White
Width
3.875 in
Printer Series Compatibility
BRADYPRINTER PR Plus Series Label Printer
Label Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-283-851-FRMT1
Zoro #
G615723223
UPC #
754473543563
Country of Origin
United States
Dimensions
Width
3.875 in
Details
Indoor/Outdoor Usage
Outdoor Use
Label Color
White
Printer Series Compatibility
BRADYPRINTER PR Plus Series Label Printer
Label Material
Polyester
Description
Economy Polyester B-851 tags are perfect for marking on-the-spot warnings of dangerous conditions. Printable Danger tags improve isolation planning by allowing you to trace point location and permit by linking back to the data on the tag. Tags exceed OSHAs 50 lb. pull force requirement for tagout devices. Textured write-on surface allows for authorized signatures, dates and other special instructions. Withstands moisture, grease and dirt. A ribbon is required to print this material. Use Part Number R6207.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.