Zoro Homepage

Danger Tag, Vinyl, 5 1/2 in H x 3 in W, Rectangle, 10 PK

  • Mfr # LT10

  • Zoro # G5487011


product price: $16.37
/pk 10, $1.64/ea

Key Features

Material
Vinyl
Height
5 1/2 in
Width
3 in
Tag Shape
Rectangle
Tie Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT10
Zoro #
G5487011
UPC #
754473456559
Country of Origin
Mexico

Dimensions

Height
5 1/2 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0098 in
Overall Width
3 in
Overall Height
5 5/8 in
Hole Diameter
3/8 in

Details

Item
Danger Tag
Material
Vinyl
Tag Shape
Rectangle
Tie Material
Nylon
Reverse Side Legend
Equipment Locked Out By Dept. Time___Date___
Legend
Danger Do Not Operate Lock-Out Tag
Grommet Material
Brass
Legend/Background Color
Black/Red/White
Includes
(10) Nylon Ties
Standards
OSHA
No. of Ties Included
10
Shape
Rectangle
Legend Color
Black/Red
Sign Material
Polyester
Printed Language
English
Sign Background Color
White
Language
English
Header
Danger
Minimum Temperature
-40 Degrees F
Resistance Properties
Abrasion Resistant, Chemical Resistant
Header Text Color
Red
For Location
Outdoor
Includes Ties
Yes
Front Side Legend
Danger Do Not Operate
Maximum Pull Force
75 lbf
Sign Out Sections
Date, Dept, Equipment Locked Out By, Time
Mount Type
Nylon Ties
Signage Type
Tag
Maximum Temperature
212 Degrees F
Write-On Surface
Yes
For Use With
Lockout Tagout
Number of Printed Sides
2
Legend Type
Text

Description

Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 5/8 in, Overall Width 3 in, Reverse Side Legend Equipment Locked Out By Dept. Time___Date___, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Dept, Equipment Locked Out By, Time, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Lockout Tagout, Grommet Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.