Zoro Homepage

Danger, Water Line, 10" W x 7" H, Rectangle, Aluminum, 126912

  • Mfr # 126912

  • Zoro # G7425901


product price: $14.85
/ea

Key Features

Legend
Water Line
Sign Material
Aluminum
Height
7"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126912
Zoro #
G7425901
UPC #
754473751630
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.035"

Details

Item
Danger Sign
Legend
Water Line
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200
ANSI Compliant
Yes
Header Legend Color
White
Header
Danger
OSHA Compliant
Yes
Printed Language
English
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Water Line, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.