Zoro Homepage
This item is Discontinued.
Brady Danger/Peligro, Area In Front Of This Electrical Panel Must Be Kep, 10" W x 14" H, Rectangle 38676

Danger/Peligro, Area In Front Of This Electrical Panel Must Be Kep, 10" W x 14" H, Rectangle (Discontinued)

  • Mfr # 38676
  • Zoro # G0688899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38676
Zoro #
G0688899
UPC #
754473386764
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.059"

Details

Item
Danger Sign
Header
Danger/Peligro
Legend
Area In Front Of This Electrical Panel Must Be Kep
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Language
English, Spanish
Material
polystyrene
Header Background Color
Black, Red, White
Mounting Style
With Mounting Holes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Background Color
White
ANSI Compliant
Yes
Legend/Background Color
Red And Black/White
Subject Matter
Electrical Hazard
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Color
Black And Red

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Area In Front Of This Electrical Panel Must Be Kep, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.