Danger/Peligro, Do Not Drink This Water/No Beber Esta Agua, 10" x 14", Rectangle, Aluminum, 125184
- Mfr # 125184
- Zoro # G8468098
product price:Â
$
25.69
/ea
Key Features
Legend
Do Not Drink This Water/No Beber Esta Agua
Sign Material
Aluminum
Height
14"
Thickness
0.035 in
Sign Mounting Style
With Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 125184
- Zoro #
- G8468098
- UPC #
- 754473728113
- Country of Origin
- United States
- Item
- Danger Sign
- Legend
- Do Not Drink This Water/No Beber Esta Agua
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Sign Shape
- Rectangle
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- Standards
- Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
- Printed Language
- English, Spanish
- Sign Background Color
- White
- Header
- Danger/Peligro
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- ANSI Compliant
- No
- Header Background Color
- Black, Red, White
- OSHA Compliant
- Yes
- Legend Style
- Text
- Header Legend Color
- White
- Legend Color
- Black
- Sign Legend Text Color
- Black
Dimensions
- Height
- 14"
- Width
- 10"
- Thickness
- 0.035 in
Description
Danger Sign, Sign Subject Matter Potable Water, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Do Not Drink This Water/No Beber Esta Agua, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.