Danger/Peligro, Do Not Drink This Water/No Beber Esta Agua, 10" x 14", Rectangle, Polyester, 125186

  • Mfr # 125186

  • Zoro # G8645189


product price:  $13.59
/ea

Key Features

Legend
Do Not Drink This Water/No Beber Esta Agua
Sign Material
Polyester
Height
14"
Width
10"
Size
14" X 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
125186
Zoro #
G8645189
UPC #
754473728137
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Size
14" X 10"
Thickness
0.010"

Details

Item
Danger Sign
Legend
Do Not Drink This Water/No Beber Esta Agua
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English, Spanish
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
ANSI Compliant
No
Header
Danger/Peligro
Header Legend Color
White
Header Background Color
Black, Red, White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
OSHA Compliant
Yes
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Potable Water, Height 14 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger/Peligro, Legend Do Not Drink This Water/No Beber Esta Agua, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.