Danger/Peligro, Do Not Drink This Water/No Beber Esta Agua, 7" W x 10" H, Rectangle, Plastic, 125182
Mfr # 125182
Zoro # G7407080
product price:Â $9.55
/eaKey Features
Legend
Do Not Drink This Water/No Beber Esta Agua
Sign Material
Plastic
Height
10"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
125182
Zoro #
G7407080
UPC #
754473728090
Country of Origin
United States
Dimensions
Height
10"
Width
7"
Thickness
0.059"
Details
Item
Danger Sign
Legend
Do Not Drink This Water/No Beber Esta Agua
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Printed Language
English, Spanish
Legend Style
Text
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Background Color
Black, Red, White
OSHA Compliant
Yes
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header
Danger/Peligro
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Potable Water, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Do Not Drink This Water/No Beber Esta Agua, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.