Danger/Peligro, Do Not Enter When Equipment Is Operating/No Entrar, 10" W x 14" H, Rectangle
Mfr # 124120
Zoro # G8648138
product price:Â $13.59
/eaKey Features
Header
Danger/Peligro
Width
10"
Height
14"
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124120
Zoro #
G8648138
UPC #
754473798802
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.010"
Details
Item
Danger Sign
Header
Danger/Peligro
Legend
Do Not Enter When Equipment Is Operating/No Entrar
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Machine and Operational, Height 14 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger/Peligro, Legend Do Not Enter When Equipment Is Operating/No Entrar, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.