Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger/Peligro Label, 5 In. H, PK5

  • Mfr # 86235

  • Zoro # G1512874


product price: $15.69
/pk 5, $3.14/ea

Key Features

Subject Matter
Electrical Hazard
Language
English, Spanish
Legend
High Voltage Authorized Personnel Only/Alto Voltaje Solo Personal Autorizado
Material
Polyester
Legend/Background Color
Black, Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86235
Zoro #
G1512874
UPC #
754473862350
Country of Origin
United States

Dimensions

Height
5 in
Width
3 1/2 in
Depth
7/200 in
Thickness
0.01 in

Details

Subject Matter
Electrical Hazard
Item
Danger/Peligro Label
Language
English, Spanish
Legend
High Voltage Authorized Personnel Only/Alto Voltaje Solo Personal Autorizado
Material
Polyester
Legend/Background Color
Black, Red/White
Metal Detectable
No
Legend Style
Text
Background Color
White
Self-Adhesive
Yes
Header Background Color
Black, Red, White
Laminated
Yes
Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
Black
Shape
Rectangle
Header Legend Color
White
Write on Surface
No
Mirror Print
No
Chemical Resistant
Yes
UV Resistant
No
ANSI 969 Compliant
No
Minimum Application Temperature
0 Degrees F
State Specific Sign
No
Sign Mounting Location
Post, Wall
Abrasion Resistant
Yes
ADA Compliant
No
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Sign Header
Danger/Peligro
Printed Language
English, Spanish
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Legend
High Voltage Authorized Personnel Only/Alto Voltaje
Sign Legend Style
Text
Corrosion Resistant
No
Maximum Service Temperature
230 Degrees F
Average Outdoor Durability
5 to 8 yr
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Material
Polyester
Glow In The Dark
No
Number of Printed Sides
1
Outdoor Life Expectancy
5 to 8 yr
Sign Header Background Color
Black, Red
Adhesive Style
Permanent
Color
Black And Red On White
Type
Machine And Equipment Bilingual, English And Spanish
Product Type
Label

Description

Danger/Peligro Label, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend High Voltage Authorized Personnel Only/Alto Voltaje, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.