Shop BRADY
See all product information
Create Account
Danger/Peligro, No Smoking/No Fumar, 14 in W x 20 in H, Rectangle, Fiberglass
- Mfr # 39876
- Zoro # G8605499
product price:Â
$
53.99
/ea
Key Features
Header
Danger/Peligro
Legend
No Smoking/No Fumar
Width
14 in
Height
20 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39876
- Zoro #
- G8605499
- UPC #
- 754473398767
- Country of Origin
- United States
- Item
- Danger No Smoking Sign
- Header
- Danger/Peligro
- Legend
- No Smoking/No Fumar
- Sign Shape
- Rectangle
- Sign Material
- Fiberglass
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English, Spanish
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Operating Temp. Range
- -40 Degrees to 194 Degrees F
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Legend Style
- Symbol and Text
- Double-Sided
- No
- ANSI Compliant
- Yes
- Header Legend Color
- White
- Header Background Color
- Black, Red, White
- OSHA Compliant
- Yes
- Sign Legend Color
- Black
- Sign Legend Text Color
- Black
Dimensions
- Width
- 14 in
- Height
- 20 in
- Thickness
- 0.098 in
Description
Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 20 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend No Smoking/No Fumar, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.