Shop BRADY
See all product information
Create Account
Danger/Peligro, Non-Potable Water. Do Not Drink./Agua No Potable. No Beber., 14" W x 10" H, 125132
- Mfr # 125132
- Zoro # G8605858
product price:Â
$
13.59
/ea
Key Features
Legend
Non-Potable Water. Do Not Drink./Agua No Potable. No Beber.
Sign Material
Polyester
Height
10"
Thickness
0.010 in
Sign Mounting Style
Adhesive Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 125132
- Zoro #
- G8605858
- UPC #
- 754473727574
- Country of Origin
- United States
- Item
- Danger Sign
- Legend
- Non-Potable Water. Do Not Drink./Agua No Potable. No Beber.
- Sign Material
- Polyester
- Sign Mounting Style
- Adhesive Surface
- UV Resistant
- No
- Double-Sided
- No
- Sign Shape
- Rectangle
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- Header Background Color
- Black, Red, White
- Printed Language
- English, Spanish
- Legend Style
- Symbol and Text
- ANSI Compliant
- No
- Sign Background Color
- White
- OSHA Compliant
- Yes
- Standards
- Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Header
- Danger/Peligro
- Header Legend Color
- White
- Legend Color
- Black
- Sign Legend Text Color
- Black
Dimensions
- Height
- 10"
- Width
- 14"
- Thickness
- 0.010 in
Description
Danger Sign, Sign Subject Matter Potable Water, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger/Peligro, Legend Non-Potable Water. Do Not Drink./Agua No Potable. No Beber., Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.