Shop BRADY
See all product information
Create Account
Danger/Peligro, Out Of Service/Fuera De Servicio, 10" W x 14" H, Rectangle, Aluminum, 125292
- Mfr # 125292
- Zoro # G8623087
product price:Â
$
25.15
/ea
Key Features
Legend
Out Of Service/Fuera De Servicio
Sign Material
Aluminum
Height
14"
Thickness
0.035 in
Sign Mounting Style
With Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 125292
- Zoro #
- G8623087
- UPC #
- 754473729233
- Country of Origin
- United States
- Item
- Danger Sign
- Legend
- Out Of Service/Fuera De Servicio
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Sign Shape
- Rectangle
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200
- Header
- Danger/Peligro
- Header Background Color
- Black, Red, White
- ANSI Compliant
- Yes
- Header Legend Color
- White
- OSHA Compliant
- Yes
- Printed Language
- English, Spanish
- Sign Background Color
- White
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Legend Style
- Text
- Legend Color
- Black
- Sign Legend Text Color
- Black
Dimensions
- Height
- 14"
- Width
- 10"
- Thickness
- 0.035 in
Description
Danger Sign, Sign Subject Matter Out of Service, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Out Of Service/Fuera De Servicio, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.