Danger/Peligro, Out Of Service/Fuera De Servicio, 10" W x 14" H, Rectangle, Plastic, 125293

  • Mfr # 125293

  • Zoro # G7389398


product price:  $13.99
/ea

Key Features

Legend
Out Of Service/Fuera De Servicio
Sign Material
Plastic
Height
14"
Size
14" X 10"
Thickness
0.059"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
125293
Zoro #
G7389398
UPC #
754473729240
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Size
14" X 10"
Thickness
0.059"

Details

Item
Danger Sign
Legend
Out Of Service/Fuera De Servicio
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200
Header
Danger/Peligro
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Background Color
White
Header Background Color
Black, Red, White
Legend Style
Text
Printed Language
English, Spanish
Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Out of Service, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Out Of Service/Fuera De Servicio, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.