Danger/Peligro Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, Spanish
Mfr # 38150
Zoro # G8631913
product price: $26.35
/eaKey Features
Header
Peligro
Legend
No Entrar Solo Personal Autorizado
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38150
Zoro #
G8631913
UPC #
754473381509
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.035 in
Details
Item
Danger/Peligro Sign
Header
Peligro
Legend
No Entrar Solo Personal Autorizado
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Sign Legend Color
Black
Standards
ASTM D 1593
Header Background Color
Black, Red, White
Double-Sided
No
OSHA Compliant
No
Header Legend Color
White
ANSI Compliant
No
Sign Legend Text Color
Black
Description
Danger/Peligro Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Peligro, Legend No Entrar Solo Personal Autorizado, Printed Language Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.