Zoro Homepage

Danger/Peligro Sign, 10 in Height, 14 in Width, Plastic, Rectangle, Spanish

  • Mfr # 39151

  • Zoro # G7398951


product price: $13.99
/ea

Key Features

Header
Peligro
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39151
Zoro #
G7398951
UPC #
754473391515
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Danger/Peligro Sign
Header
Peligro
Legend
Espacio Cerrado Entrada Solo Con Permiso
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Text Color
Black

Description

Danger/Peligro Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Peligro, Legend Espacio Cerrado Entrada Solo Con Permiso, Printed Language Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.