This item is Discontinued.

Brady Danger/Peligro Sign, 10" Height, 14" Width, Plastic, Rectangle, Spanish 39151

Danger/Peligro Sign, 10" Height, 14" Width, Plastic, Rectangle, Spanish (Discontinued)

  • Mfr # 39151
  • Zoro # G2936425
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39151
Zoro #
G2936425
UPC #
754473391515
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Danger/Peligro Sign
Header
Peligro
Legend
Espacio Cerrado Entrada Solo Con Permiso
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Material
Polystyrene
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Language
Spanish
Sign Legend Text Color
Black

Description

Danger/Peligro Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Peligro, Legend Espacio Cerrado Entrada Solo Con Permiso, Printed Language Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.