Danger/Peligro Sign, 14 in H, 10 in W, Plastic, Rectangle, English, Spanish, 38605
Mfr # 38605
Zoro # G7425229
product price:Â $13.99
/eaKey Features
Header
Danger/Peligro
Legend
Hazardous Waste Storage Area Unauthorized Persons Keep Out/Area De Almacenamiento De Desechos De Materiales Peligrosos. Prohibido El Paso A Personal No Autorizado
Width
10 in
Height
14 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38605
Zoro #
G7425229
UPC #
754473386054
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.059 in
Details
Item
Danger/Peligro Sign
Header
Danger/Peligro
Legend
Hazardous Waste Storage Area Unauthorized Persons Keep Out/Area De Almacenamiento De Desechos De Materiales Peligrosos. Prohibido El Paso A Personal No Autorizado
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Legend Color
White
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Description
Danger/Peligro Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Hazardous Waste Storage Area Unauthorized Persons Keep Out/Area De Almacenamiento De Desechos De Materiales Peligrosos. Prohibido El Paso A Personal No Autorizado, Printed Language English, Spanish, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.