This item is Discontinued.

Brady Danger No Smoking Sign, 14" Height, 10" Width, Aluminum, Rectangle, English, Spanish 124124

Danger No Smoking Sign, 14" Height, 10" Width, Aluminum, Rectangle, English, Spanish (Discontinued)

  • Mfr # 124124
  • Zoro # G6219211
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124124
Zoro #
G6219211
UPC #
754473798840
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.035"

Details

Item
Danger No Smoking Sign
Header
Danger/Peligro
Legend
Flammable Gas Keep Fire Or Flame Away No Smoking/Gas Inflamable No Acercar Fuego Ni Llamas No Fumar
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
White
ANSI Compliant
No
Header Background Color
Black, Red, White
Legend Style
Text
Sign Legend Color
Black
Material
Aluminum
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend Color
Black
Subject Matter
Cylinder and Compressed Gas
Language
English, Spanish
Background Color
White
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Legend/Background Color
Black and Red/White
Sign Legend Text Color
Black
Shape
Rectangle

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Flammable Gas Keep Fire Or Flame Away No Smoking/Gas Inflamable No Acercar Fuego Ni Llamas No Fumar, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.