This item is Discontinued.

Brady Danger Sign, 14" Height, 10" Width, Aluminum, Rectangle, English, Spanish 124148

Danger Sign, 14" Height, 10" Width, Aluminum, Rectangle, English, Spanish (Discontinued)

  • Mfr # 124148
  • Zoro # G1934208
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124148
Zoro #
G1934208
UPC #
754473799083
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.035"

Details

Item
Danger Sign
Header
Danger/Peligro
Legend
Permit Required Confined Space Do Not Enter/Prohibida La Entrada. Espacio Confinado. Se Requiere Permiso.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Confined Space, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Permit Required Confined Space Do Not Enter/Prohibida La Entrada. Espacio Confinado. Se Requiere Permiso., Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.