This item is Discontinued.

Brady Danger/Peligro, Do Not Drink This Water/No Beber Esta Agua, 10" W x 14" H, Rectangle, Plastic 125185

Danger/Peligro, Do Not Drink This Water/No Beber Esta Agua, 10" W x 14" H, Rectangle, Plastic (Discontinued)

  • Mfr # 125185
  • Zoro # G2631295
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125185
Zoro #
G2631295
UPC #
754473728120
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.059"

Details

Item
Danger Sign
Header
Danger/Peligro
Legend
Do Not Drink This Water/No Beber Esta Agua
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Background Color
White
Mounting Style
With Mounting Holes
Material
Polystyrene
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Subject Matter
Potable Water
Legend/Background Color
Black and Red/White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
ANSI Compliant
No
Header Background Color
Black, Red, White
Legend Style
Text
OSHA Compliant
Yes
Legend Color
black
Sign Legend Color
Black
Language
English, Spanish
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Potable Water, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Do Not Drink This Water/No Beber Esta Agua, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.