This item is Discontinued.

Brady Danger/Peligro, Out Of Service/Fuera De Servicio, 10" W x 14" H, Rectangle, Polyester 125294

Danger/Peligro, Out Of Service/Fuera De Servicio, 10" W x 14" H, Rectangle, Polyester (Discontinued)

  • Mfr # 125294
  • Zoro # G2630540
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125294
Zoro #
G2630540
UPC #
754473729257
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.010"

Details

Item
Danger Sign
Header
Danger/Peligro
Legend
Out Of Service/Fuera De Servicio
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
OSHA Compliant
Yes
Language
English, Spanish
ANSI Compliant
Yes
Legend Color
black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Subject Matter
Out of Service
Double-Sided
No
Header Background Color
Black, Red, White
Legend Style
Text
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200
Background Color
White
Material
Polyester
Sign Legend Color
Black
Legend/Background Color
Black and Red/White
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Out of Service, Height 14 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger/Peligro, Legend Out Of Service/Fuera De Servicio, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.