Zoro Homepage

Danger/Peligro SIGN 14X10, Height: 14", 125209

  • Mfr # 125209

  • Zoro # G8451088


product price: $13.99
/ea

Key Features

Header
Danger/Peligro
Legend
Electrical Equipment Authorized Personnel Only/Equipo Electrico
Height
14 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125209
Zoro #
G8451088
UPC #
754473728373
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.059 in

Details

Item
Danger Sign
Header
Danger/Peligro
Legend
Electrical Equipment Authorized Personnel Only/Equipo Electrico
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Header Background Color
Black, Red, White
Legend Style
Text
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Electrical Equipment Authorized Personnel Only/Equipo Electrico, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.