Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DANGER/PELIGRO SIGN 14X10, Legend Style: Text, 125299

  • Mfr # 125299

  • Zoro # G8648600


product price: $13.99
/ea

Key Features

Header
Danger/Peligro
Legend
Overhead Power Lines/Lineas De Electricidad Aerea
Height
14 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
125299
Zoro #
G8648600
UPC #
754473729301
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.059 in

Details

Item
Danger Sign
Header
Danger/Peligro
Legend
Overhead Power Lines/Lineas De Electricidad Aerea
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
Sign Legend Color
Black
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend/Background Color
Black And Red/White
Material
polystyrene
Mounting Style
With Mounting Holes
Legend Color
Black
Subject Matter
Electrical Hazard
Background Color
White
Language
English, Spanish
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Overhead Power Lines/Lineas De Electricidad Aerea, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.